Beli thermal overload relay schneider di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panasonic Saklar Kartu (Saklar Lampu)
    Mulai

    Rp1.599.900

    Panasonic Saklar Kartu (Saklar Lampu)
    atribut:
    • Rated Voltage (V): 220
    • Rated Current (A): 16
  2. Schneider Electric Electronic Thermal Overload Relay
    Mulai

    Rp13.999.900

    Schneider Electric Electronic Thermal Overload Relay
    Deskripsi:
    TeSys LR9G 115A thermal overload relay is compatible with TeSys Giga high power contactor, push-in control connection. It provides phase imbalance, phase failure, in-built ground-fault and single-phase loads protections. It is available for manual and auto reset options and LED indicator for Motor ON and pre-trip alarm. Tripping classes is selectable from class 5E to class 30E to suit different application needs from fast tripping, general purpose and high inertia loads. It is suitable for independent mounting or direct mounting with LC1G contactors. It provides IP2x protection in Front face with shrouds conforming to IEC 60529 and VDE 0106. It can cover -25°C to 60°C operation ambient air temperature without derating up to 3000m altitude. Multi standards certified (CE,CB,CCC,cULus,EAC,KC,RCM,Marine) and Green Premium compliant (RoHs/Reach). Unique QR code provides quick access to complete product data.
    atribut:
    • Contacts Type And Composition: 1 NO + 1 NC
    • Device Short Name: LR9G
    • Local Signalling: LED; Trip indicator
    • Mechanical Durability (cycles): 7000
    • Network Frequency (Hz): 30-60; 100
    • Network Type: AC
    • Overvoltage Category: III
    • Product or Component Type: Electronic thermal overload relay
    • Range: TeSys
    • Relay Application: Motor protection
    • Reset: Automatic reset; Manual
    • Surge Withstand: 4
    • Thermal Overload Class: Class 5E-30E conforming to IEC 60947-4-1
    • Tripping Threshold: 1.125 +/- 0.07 In conforming to IEC 60947-4-1
    • [Ith] Conventional Free Air Thermal Current (A): 5
    • [Uc] Control Circuit Voltage (V): 24-500 AC 50/60Hz; 24-250 DC
    • [Ue] Rated Operational Voltage (V): 1000 AC 50/60Hz
    • [Uimp] Rated Impulse Withstand Voltage (kV): 8
  3. Schneider Electric Easypact TVS Differential Thermal Overload Relay
    Mulai

    Rp679.900

    Schneider Electric Easypact TVS Differential Thermal Overload Relay
    Deskripsi:
    The LRE relay is a differential thermal overload relays for use with fuses or magnetic circuit-breakers GV2 L and GV3 L. Its thermal setting range is 16-24A 50/60Hz and the tripping class is 10A conforming to IEC 60947-4-1. It can be direct mounted on Easy TeSys Control contactors with screw clamp terminals connection. It protects unbalanced loads and motors with 15kW at 400VAC. It provides manual or automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach).
    atribut:
    • Associated Fuse Rating (A): 50 (gG for power circuit); 25 (aM for power circuit); 5 (gG for signalling circuit)
    • Auxiliary Contact Composition: 1 NO + 1 NC
    • Color: Grey (RAL 7011)
    • Device Short Name: LRE
    • Mechanical Robustness: Shocks: 6 Gn for 11 ms conforming to IEC 60068-2-7; Vibrations: 3 GN conforming to IEC 60068-2-6
    • Mounting Support: Under contactor; Plate, with specific accessories; Rail, with specific accessories
    • Network Frequency (Hz): 50-60
    • Network Type: AC
    • Phase Failure Sensitivity: Tripping current 130 % of Ir on two phase, the last one at 0 conforming to IEC 60947-4-1
    • Product Compatibility: LC1E25-38
    • Product Range: Easy TeSys Protect
    • Product or Component Type: Differential thermal overload relay
    • Range: Easy TeSys
    • Relay Application: Motor protection
    • Signalling Function: Relay trip indicator
    • Thermal Overload Class: Class 10A conforming to IEC 60947-4-1
    • Thermal Protection Adjustment Range (A): 16-24
    • Tripping Threshold: 1.14 +/- 0.06 Ir conforming to IEC 60947-4-1
    • [Ith] Conventional Free Air Thermal Current (A): 5 (for signalling circuit)
    • [Ue] Rated Operational Voltage (V): <= 690 AC
  4. Fuji Electric Thermal Overload Relay
    Mulai

    Rp269.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  5. Ebara Pump Submersible DV Series (Pompa Celup)
    Mulai

    Rp16.999.900

    Ebara Pump Submersible DV Series (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Frequency (Hz): 50
    • Type: 2 Pole, air-Filled water light
    • Type of Liquid Handle: River Water, Waste Water
    • Synchronous Speed (rpm): 3000
  6. OPTIBELT V-Belt SK Wedge SPA Type (Vanbelt)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp76.900

    OPTIBELT V-Belt SK Wedge SPA Type (Vanbelt)
    Deskripsi:
    Produk SK Wedge Belts SPA dari OPTIBELT ini memiliki size panjang Pitch dari 1000-4500mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnya
    atribut:
    • Height of Belt h (mm): 10
    • Width of Belt b (mm): 12.7
    • Max. Manufacturing Length [mm]: 4500
    • Minimum Pulley Diameter (mm): 90
  7. Panasonic Stop Kontak AC dengan Saklar
    Mulai

    Rp48.900

    Panasonic Stop Kontak AC dengan Saklar
    atribut:
    • Current (A): 13
    • Series: Acrosea Series
  8. Panasonic Power Socket Grounded (Stop Kontak Arde)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.900

    Panasonic Power Socket Grounded (Stop Kontak Arde)
    atribut:
    • Current (A): 16
    • Voltage (V): 250~
  9. Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)
    Rating:
    67% of 100
    (3)
    Mulai

    Rp139.900

  10. Schneider Electric EasyPact TVS Thermal Overload Relay
    Mulai

    Rp349.900

    Schneider Electric EasyPact TVS Thermal Overload Relay
    atribut:
    • Range: EasyPact
    • Device Short Name: LRE
    • Product or Component Type: Differential thermal overload relay
  11. Fuji Electric Thermal Overload Relay TR-ON/3
    Mulai

    Rp329.900

    Fuji Electric Thermal Overload Relay TR-ON/3
    atribut:
    • Compatible for: Series SC-03,SC-0,SC-05
  12. Panasonic Sakelar Seri Acrosea
    Mulai

    Rp19.900

    Panasonic Sakelar Seri Acrosea
    atribut:
    • Number of Gang: 1
    • Series: Acrosea Series
  13. Panasonic Frame 1 Gang 1-Device
    Mulai

    Rp8.900

    Panasonic Frame 1 Gang 1-Device
    atribut:
    • Number of Gang: 1
    • Number of Device: 1
  14. Panasonic Saklar Outbow Alphacube Series (Saklar Lampu)
    Mulai

    Rp19.900

  15. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  16. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
Daftar Harga thermal overload relay schneider Terbaru October 2026
Schneider Electric TeSys LRD Thermal Overload Relays (Relai Beban Lebih)Rp559.900
Panasonic Saklar Kartu (Saklar Lampu)Rp1.599.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
Schneider Electric Electronic Thermal Overload RelayRp13.999.900
Schneider Electric Easypact TVS Differential Thermal Overload RelayRp679.900
Fuji Electric Thermal Overload RelayRp269.900
Ebara Pump Submersible DV Series (Pompa Celup)Rp16.999.900
OPTIBELT V-Belt SK Wedge SPA Type (Vanbelt)Rp76.900
Panasonic Stop Kontak AC dengan SaklarRp48.900
Panasonic Power Socket Grounded (Stop Kontak Arde)Rp15.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)